9 x 9-1/2 in. HIPS Square Catch Basin Low Profile Adapter

You last purchased this on
 
NDS

9 x 9-1/2 in. HIPS Square Catch Basin Low Profile Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

9 x 9-1/2 in. HIPS Square Catch Basin Low Profile Adapter

  • Fast #
  • Part #N930
  • Item #1431437
  • Manufacturer Part #930
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires NDS #1243, #1245, #1266 or #1889 Universal Outlets to connect pipes.
  • Used on item catch basin
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/16 in
Drain Base Height:
2-1/16 in
Drain Component Type:
Adapter
Fitting Size 1:
9 in
Fitting Size 2:
9 in
Fitting Sizes:
9 in
Fitting Type:
Straight
Height:
2-1/16 in
Length:
9-7/16 in
Material:
Plastic
Material Type:
Polystyrene
Number of Pieces:
1 Piece
Product Type:
Low Profile Adapter
Weight:
0.75 lb
Width:
9-3/8 in