NDS Bottom Outlet Adapter in Grey

NDS126

Color/Finish

(Pricing is for Grey)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dura-Slope™
  • Fits to 4" S and D pipe

SPECIFICATIONS

Color Finish
Grey
Height
4-27/40 in
Length
4-27/40 in
Material
Plastic
Material Type
PVC
Width
4-27/40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday