NDS
Drain Universal End Cap in Grey
Part #NDS224 | Item #3143748 | Manufacturer Part #DS-224
Product Details
- Used on item trash bucket
- Interlocking tongue & groove joints
- UV inhibitors
- Requires DS-123 screws when applying to downstream (male) end of channel section
Documents
Specifications
Brand Model Compatibility: Dura Slope™ Trench Drain
Color Finish: Light Grey
Color Finish Category: Greys
Height: 12-1/2 in
Length: 1/2 in
Material: Plastic
Material Type: Polyethylene
Number Of Pieces: 1 Piece
Product Type: End Cap
Weight: 0.63
Width: 5/16 in