9-37/100 in. x 4 ft. HDPE Neutral Channel with Grate
Dura Slope™ 9-37/100 in. x 4 ft. HDPE Neutral Channel with Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Duraloc integral joint lock to prevent joint movement
- No extra screws or clamps needed at installation
- Interlocking tongue and groove joints for secure alignment and easy installation
- Sloped and Non-sloped sections with bottom outlets offers system versatility
- Blank grate inserts eliminate need for plywood
Specifications
- Collection:
- Dura Slope™
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 9-37/100 in
- Drain Base Height:
- 11-14/100 in
- Drain Component Type:
- Channel
- Drain Opening:
- 6 in
- Flow Rate:
- 299 gpm
- Height:
- 9-37/73 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Pieces:
- 1 Piece
- Pre-Sloped:
- No
- Product Type:
- Neutral Channel, Grate
- Weight:
- 13.39 lb
- Width:
- 6-5/8 in