3/4 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper

You last purchased this on
 
NDS

Flo-Lock™ 100 Series 3/4 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 100 Series 3/4 in. IPS MIP Straight PVC Compression Adapter with Steel Gripper

  • Fast #
  • Part #N13507
  • Item #3143359
  • Manufacturer Part #135-07
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372 UPC
  • Rated @ 160 PSI Static Pressure @ 72° F
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-1785
Clean Bagged:
No
Collection:
Flo-Lock™ 100 Series
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Adapter
Height:
2-1/10 in
IAPMO Listed -:
Yes
Length:
3 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Type:
N13507
Weight:
0.25 lb
Width:
2-7/100 in