2 in. MPT CTS Straight PVC Compression Adapter with Steel Gripper
Flo-Lock™ 200 Series 2 in. MPT CTS Straight PVC Compression Adapter with Steel Gripper
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- PVC Rated @ 160 PSI Static Pressure @ 72?F
- For use on CTS pipe ASTM B88 NSF/ANSI 61+372
- For use on PVC IPS Sizes
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B88
- Clean Bagged:
- No
- Collection:
- Flo-Lock™ 200 Series
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MIPT x Compression
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Compression Adapter
- Height:
- 3-1/3 in
- Length:
- 3-4/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Type:
- N23520
- Weight:
- 0.625 lb
- Width:
- 3-7/20 in