1-1/2 in. FPT x CTS Straight SDR 9 Polyethylene and PVC Compression Adapter

You last purchased this on
 
NDS

Flo-Lock™ 700 Series 1-1/2 in. FPT x CTS Straight SDR 9 Polyethylene and PVC Compression Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 700 Series 1-1/2 in. FPT x CTS Straight SDR 9 Polyethylene and PVC Compression Adapter

  • Fast #
  • Part #NDS73115
  • Item #1913901
  • Manufacturer Part #731-15
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372
  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-2737
Clean Bagged:
No
Collection:
Flo-Lock™ 700 Series
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Compression
End Connections:
FIPT x Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Compression Adapter
Height:
3-1/10 in
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
Weight:
0.5 lb
Width:
2-21/25 in