1 in. IPS Spigot x CTS Straight SDR 7 Polyethylene and PVC Compression Adapter
Flo-Lock™ 800 Series 1 in. IPS Spigot x CTS Straight SDR 7 Polyethylene and PVC Compression Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use on Polyethylene Tube Size SIDR-7 ASTM D-2239 PVC NSF/ANSI 61+372 UPC
- PVC Rated @ 200 PSI Static Pressure @ 72?F
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM D-2239
- Clean Bagged:
- No
- Collection:
- Flo-Lock™ 800 Series
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Compression
- End Connections:
- Spigot x Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 2-2/5 in
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC, Polyethylene
- Maximum Temperature:
- 72
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 7
- Weight:
- 0.321 lb
- Width:
- 2-41/100 in