3/4 in. Tube Straight SIDR 7 PVC Compression Coupling

You last purchased this on
 
NDS

Flo-Lock™ 800 Series 3/4 in. Tube Straight SIDR 7 PVC Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 800 Series 3/4 in. Tube Straight SIDR 7 PVC Compression Coupling

  • Fast #
  • Part #N81007
  • Item #3144515
  • Manufacturer Part #810-07
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use on Polyethylene Tube Size SIDR-7 ASTM D-2239
  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM D-2239
Clean Bagged:
No
Collection:
Flo-Lock™ 800 Series
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Coupling
Height:
2 in
Length:
4-1/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
Pressure - Maximum:
200 psi
Schedule Class:
SDR 7
Weight:
0.396 lb
Width:
2-1/25 in