2 in. Hot/Wet Tap PVC Saddle for 1-1/2 in. and 2 in. PVC Pipes Service Lines
Flo-Tap™ 2 in. Hot/Wet Tap PVC Saddle for 1-1/2 in. and 2 in. PVC Pipes Service Lines
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For PVC Pipes 1-1/2" and 2" Service Lines
- Rated @ 200 PSI Static Pressure @ 72° F
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Flo-Tap™
- Color Finish Name:
- Grey
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Height:
- 11-1/2 in
- Horsepower:
- 3-1/2 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 2 in
- Weight:
- 1.9 lb
- Width:
- 8-1/2 in