NDS 3 in. Hub Straight and DWV PVC Bushing

N2P4

Manufacturer Part #: 2P41

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3 in

    N2P41

    Manufacturer Part #: 2P41

  • 4 in

    N2P42

    Manufacturer Part #: 2P42

DESCRIPTION

  • SDR35 solvent weld

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Drainage, Sewer
Clean Bagged
No
Diameter
3 in
End Connection 2
Hub
End Connection 3
Spigot
End Connections
DWV x Hub x Spigot
FM Approved
No
Fits Pipe Size
3 in
Fitting Size 2
3 in
Fitting Type
DWV, Straight
Inside Diameter
3 in
NSF Certified
No
Number Of Pieces
1 Piece
Weight
0.12
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday