30 in. Bolt Down Drop-In with Cast Iron Reader Cover for Water Meter
Pro Series 30 in. Bolt Down Drop-In with Cast Iron Reader Cover for Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The body has a double wall at the top cover seat area with a minimum thickness of 0.320 in
- The cover seat area has 20 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The 17 in x 30 in body is tapered and has a minimum wall thickness of 0.320 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- SS nut on boxes for bolt-down capability
- The 17 in x 30 in cover has an average thickness of 0.350 in
- The bottom of the body has a 1.000 in flange
Specifications
- Collection:
- Pro Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 18 in
- Length:
- 32-1/2 in
- Material:
- Plastic, Cast Iron
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Weight:
- 37.65 lb
- Width:
- 19-1/2 in