NDS

Pro Series® 6 in. Valve Box Overlapping Cover

Part #N208BCW  |  Manufacturer Part #208BCW

Diameter:

6-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The 6 in round body is tapered and has a minimum wall thickness of 0.200 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.130 in
  • The bottom of the body has a 0.250 in flange
  • The 6 in round cover has an average thickness of 0.187 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering

Specifications

Collection: Pro Series®

Color Finish: Green

Color Finish Category: Greens

Depth: 9 in

Diameter: 6-1/2 in

Height: 9 in

Length: 6-1/2 in

Material: Plastic

Material Type: Polyolefin

Number Of Pieces: 2 Piece

Type: Box

Waterworks Application: Water

Weight: 1.50

Width: 8-3/8 in