7-22/25 x 20 in. High Impact Glass Reinforced Nylon Heavy Traffic Channel Grate in Grey

You last purchased this on
 
NDS

Pro Series 7-22/25 x 20 in. High Impact Glass Reinforced Nylon Heavy Traffic Channel Grate in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Pro Series 7-22/25 x 20 in. High Impact Glass Reinforced Nylon Heavy Traffic Channel Grate in Grey

  • Fast #
  • Part #N838
  • Item #3026041
  • Manufacturer Part #838
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grate opening 1/2 in x 5-3/4 in
  • Load rating class C
  • Open surface area 30.85 sq in
  • Made in USA
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
High Traffic
Brand Model Compatibility:
Pro Series Channel™ Drain
Collection:
Pro Series
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Drain Component Type:
Grate
Flow Rate:
94.37 gpm
Grate Color Finish:
Grey
Grate Shape:
Linear
Height:
3/4 in
Length:
20 in
Material:
Plastic
Material Type:
Glass Reinforced Nylon
Number of Pieces:
1 Piece
Product Type:
Flat Grate
Weight:
3.59 lb
Width:
8 in