Pro Series 8 x 20 in. Light Traffic Channel Grate

Part #N837  |  Item #2452553  |  Manufacturer Part #837

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install

Documents

Specifications

Collection: Pro Series

Color Finish: Grey

Color Finish Category: Greys

Drain Component Type: Grate

Height: 3/4 in

Length: 19-49/71 in

Material: Plastic

Material Type: HDPE

Number Of Pieces: 1 Piece

Product Type: Grate

Trim Ring: No

Weight: 3

Width: 7-22/25 in