Pro Series Heavy Traffic Channel Grate in Black

Part #N888  |  Item #2452654  |  Manufacturer Part #888

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install

Documents

Specifications

Collection: Pro Series

Color Finish: Black

Color Finish Category: Blacks

Drain Base Height: 3/4 in

Drain Component Type: Grate

Grate Shape: Square

Height: 3/4 in

IAPMO Listed: No

Length: 19-49/71 in

Material: Cast Iron

Number Of Pieces: 1 Piece

Product Type: Grate

Trim Ring: No

Weight: 12.24

Width: 7-22/25 in