3/4 in. IPS PVC Expansion Coupling
Pro-Span™ 3/4 in. IPS PVC Expansion Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- NSF/ANSI 14 UPC
- Rated @ 200 PSI Static Pressure @ 72° F
Specifications
- Clean Bagged:
- No
- Collection:
- Pro-Span™
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 7-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Weight:
- 0.333 lb
- Width:
- 1-67/100 in