NDS
PVC Channel Drain Chamber in Light Grey
Part #N710 | Item #2193595 | Manufacturer Part #710
Product Details
- NDS 3-in Pro Series Features include 39 3/8 in long deep profile high impact PVC channel drain with mechanical interlocking joints, structural foam polyolefin light traffic channel grate with an open surface area 20.44 Square ines per foot, 26.77 gpm per foot, UV inhibitors. Recommended for medium-duty pneumatic tire traffic
- Autos and light trucks less than 20 mph. End and bottom outlet fits 3 in Sewer & Drain Fittings End cap/knock-out end and outlet fitting simplifies assembly and installation Class B Create a channel as long as you need, or reduce to lengths as short as 4 in for smaller, interlocking section
Documents
Specifications
Color Finish: Light Grey
Color Finish Category: Greys
Drain Base Height: 4-1/8 in
Drain Base Width: 40 in
Drain Component Type: Channel
Height: 4-1/8 in
IAPMO Listed: No
Length: 39-3/4 in
Material: Plastic
Material Type: PVC
Number Of Pieces: 1 Piece
Size: 3 in x 1 in
Weight: 1.90
Width: 1 in