1-1/2 in. Plastic FPT Spring Check Valve
Series 1001 1-1/2 in. Plastic FPT Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC NSF/ANSI 61+372
- Socket x Socket Connections
- Rated @ 200 psi Static Pressure @ 72 Deg F
- EPDM washers
- Molded in the USA
- Stainless steel spring
- PVC
- 1/2 lb. spring
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Clean Bagged:
- No
- Collection:
- Series 1001
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-9/100 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Pressure Class:
- 200#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Spring
- Valve Size:
- 1-1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.85 lb
- Width:
- 3-9/50 in