NDS

Series 1050C 1 in. PVC IPS Check Valve

Part #N1050C10  |  Manufacturer Part #1050C10

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated @ 200 PSI Static Pressure @ 72° F
  • Clear PVC 1/4 lb for air blowers

Specifications

Collection: Series 1050C

Color Finish: Clear

Color Finish Category: Clear

End Connection 1: Socket

End Connection 2: Spigot

End Connections: Socket

Fits Pipe Size: 1 in - 1-1/4 in

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Height: 2 in

Length: 3-1/3 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Number Of Pieces: 1 Piece

Pressure Class: 200#

UL Listed: No

Valve Size: 1 in

Valve Type: Check Valve

Weight: 0.25

Width: 2-39/50 in