2 in. Plastic Slip Swing Check Valve
Series 1500 2 in. Plastic Slip Swing Check Valve
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC
- Molded in the USA
- Rated @ 125 psi Static Pressure @ 72 Deg F
- EPDM flapper
- Made of PVC type I material
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Series 1500
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Length:
- 6-7/50 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Pressure Class:
- 125#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.95 lb
- Width:
- 4-23/100 in