NDS Series 1500 PVC IPS Slip Check Valve

N1520F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 PSI working pressure
  • Full flow design
  • Threaded

SPECIFICATIONS

Collection
Series 1500
End Connection 1
IPS Slip
End Connection 2
IPS Slip
End Connections
IPS Slip
Length
5-8/25 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Swing
Valve Size
1-1/4 in
Valve Type
Check Valve
Width
3-4/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday