NDS

Spee-D® 7-3/4 x 7-43/50 x 4-3/4 in. Square Grate

Part #N883S  |  Manufacturer Part #883S

Length:

7-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" Square Structural Foam Polyolefin Grate with UV inhibitor
  • Fits Spee-D Basin, 6" Sewer and Drain Pipe & Fittings, 6" Corrugated Pipe and DWV Pipe.
  • Open surface area 17.16 square inches
  • 22.48 GPM
  • ADA compliant
  • Heel Proof
  • Recommended for pedestrians, bicycles and wheel chair traffic

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Spee-D®

Color Finish: Sand

Color Finish Category: Neutrals

Depth: 4-3/4 in

Diameter: 6 in

Drain Base Height: 4-3/4 in

Drain Component Type: Grate

Drain Grate Material Type: HDPE

Drain Opening: 7-7/8 in

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Flow Rate: 53.48 gpm

Grate Color Finish: Sand

Grate Color Finish Category: Neutral Tones

Grate Shape: Square

Height: 4-3/4 in

Inside Diameter: 5-7/8 in

Length: 7-7/8 in

Material: Plastic

Material Type: Polyolefin

Number Of Pieces: 1 Piece

Product Type: Grate

Weight: 0.79

Width: 7-7/8 in