Storm Water Leaching in Black

Part #NFWAS24WH  |  Item #4708229  |  Manufacturer Part #FWAS24WH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The NDS flowell is easy to install and does not require heavy equipment
  • It is environmentally friendly;made from 100% recycled materials and filters storm water naturally through subsurface;reducing pollutants and helps replenish ground water tables by discharging storm water on site
  • 50 gal storage capacity

Specifications

Color Finish: Black

Color Finish Category: Blacks

Crush Proof: No

Diameter: 24 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 28-3/4 in

Length: 24-1/4 in

Material: Plastic

Material Type: Polyolefin

Shape: Round

Weight: 18.96

Width: 24-1/4 in