NEC 3 x 10 in. Threaded Galvanized Conduit Nipple

GCNM10

Length

10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized running thread
  • Industry Standard bends any degree
  • Special large radius 6” pipe size through 60” radius
  • Special length nipples and custom bending
  • UL listed nipples, elbows and couplings

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
10 in
Material
Galvanized Steel, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday