5 in. Concrete Copper Revival Bit
5 in. Concrete Copper Revival Bit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 1-1/4 in
- Length:
- 5 in
- Material:
- Concrete
- Tool Type:
- Copper Revival Bit