Neenah Foundry

22-3/4 in. Type-B Standard Frame and Grate with 3-Flange

Part #NR3571X  |  Manufacturer Part #R-3571-X

Length:

22-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 8 in

Length: 22-3/4 in

Manhole Type: Type B

Width: 24-15/16 in