Neenah Foundry

22 in. Cast Iron Catch Basin and Interceptors

Part #NR25100003  |  Manufacturer Part #R2510-0003

Diameter:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48 Class 35B

Diameter: 22 in

Material: Cast Iron

Type: Type C