36 x 9 in. Catch Basin Grate

You last purchased this on
 
Neenah Foundry

36 x 9 in. Catch Basin Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neenah Foundry

36 x 9 in. Catch Basin Grate

  • Fast #
  • Part #NR20500002
  • Item #3379875
  • Manufacturer Part #R-2050
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-306
ASTM:
ASTM A-48 Class 35B, ASTM A-536
Diameter:
36 in
Height:
8-7/8 in
Length:
35-7/16 in
Material:
Cast Iron
Product Type:
Frame, Grate
Shape:
Round
Width:
8-7/8 in