Neenah Foundry

24 in. F-Type Frame

Part #NR35880001  |  Manufacturer Part #R35880001

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 24 in

Material: Cast Iron

Width: 8 in