0 items

Neenah Foundry 28-1/2 in. 25 1/4 in. Inside Diameter Water-Tight Manhole Frame and Bolted Lid

NR1915S1

Diameter

28-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
28-1/2 in
Inside Diameter
25-1/4 in
Material
Cast Iron
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday