35-7/8 x 6-15/16 x 26 in. Cast Iron Grate G Machine Seat

Part #NR23700020  |  Item #4334939  |  Manufacturer Part #R23700020

Call for Pricing EACH

Length:

35-7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 26 in

Length: 35-7/8 in

Material: Cast Iron

Width: 6-15/16 in