35 x 6 in. Cast Iron Convex Grate
35 x 6 in. Cast Iron Convex Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 6 in
- Length:
- 35 in
- Material:
- Grey Iron
- Product Type:
- Catch Basin, Grate, Frame
- Shape:
- Square
- Width:
- 35 in