37-13/32 in. Cast Iron Manhole Frame
37-13/32 in. Cast Iron Manhole Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 37-13/32 in
- Diameter - Inside 1:
- 22-3/4 in
- Height:
- 9-27/32 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Frame
- Size:
- 9-27/32 in x 37-13/32 in
- Waterworks Application:
- Sewer