38 x 10 x 22-3/4 in. Type-D Cast Iron Grate

Part #NR24670001  |  Item #3987507  |  Manufacturer Part #R-2467-0001

Call for Pricing EACH

Length:

38 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 22-3/4 in

Length: 38 in

Material: Cast Iron

Width: 10 in