43 x 31 x 6 in. Curb Inlet Grate
43 x 31 x 6 in. Curb Inlet Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Heavy Duty
- Height:
- 6 in
- Length:
- 43 in
- Product Type:
- Curb Inlet Grate
- Trim Ring:
- No
- Width:
- 31 in