Neenah Foundry

43 in. Type R Grate

Part #NR30670004  |  Manufacturer Part #R3067-0004

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Drain Component Type: Grate

Length: 43 in

Trim Ring: No

Width: 31 in