Nelco Products

37-3/25 in. Ductstrap 50 Pack

Part #NDM36175  |  Manufacturer Part #DM-36-175

Length:

37-3/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

IAPMO Listed: No

Length: 37-3/25 in

NSF Certified: No

Package Quantity: Pack of 50

UL Listed: No