0.5 gpm Aerator
0.5 gpm Aerator
Frequently Purchased Together
Product Details
- Provides a non-splashing, non-aerated spray stream.
- Pressure compensating for constant flow from 20 to 80 psi.
- Unique silicone bottom for easy cleaning and lime build-up removal.
- Fits most standard male, female, and dual thread housings.
- Anti-clogging dome screen filters particles and sediment.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 0.5 gpm
- Height:
- 59/125 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41/50 in
- Material:
- Plastic, Rubber
- Material Type:
- Acetal, EPDM, Silicone
- NSF:
- NSF 61
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 6
- Pressure - Maximum:
- 90 psi
- Pressure Compensating:
- No
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- WaterSense Labeled:
- No