0.5 gpm 3/4 in. Female Junior Vandal Proof Spray Aerator 6 Pack

You last purchased this on
 
Neoperl

0.5 gpm 3/4 in. Female Junior Vandal Proof Spray Aerator 6 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neoperl

0.5 gpm 3/4 in. Female Junior Vandal Proof Spray Aerator 6 Pack

  • Fast #
  • Part #N1378403
  • Item #7331039
  • Manufacturer Part #1378403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Package Quantity:
Pack of 6