0.5 gpm Regular Size Insert Spray Aerator Only 6 Pack
0.5 gpm Regular Size Insert Spray Aerator Only 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Package Quantity:
- Pack of 6