1 gpm Regular Size Insert with Washer

You last purchased this on
 
Neoperl

PCA® 1 gpm Regular Size Insert with Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neoperl

PCA® 1 gpm Regular Size Insert with Washer

  • Fast #
  • Part #N1173505
  • Item #7568412
  • Manufacturer Part #1173505
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 371
ASME:
ASME A112.18.1M
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
PCA®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 371
NSF Certified:
No
Pressure Compensating:
Yes
Product Type:
Insert
Stream Type:
Aerated
Thread Size:
23-4/5 mm
WaterSense Labeled:
Yes