Neoperl
1.2 gpm Aerator Assembly in Polished Chrome
Part #N1452003 | Item #7262330 | Manufacturer Part #1452003
Product Details
- Pressure compensating for constant flow from 20 to 860 psi
- Patented construction provides a splash free stream, well aerated and soft to the touch
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Anti-clogging dome screen filters sediment and particles
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
End Connection 1: Female Threaded
End Connection 2: Female Threaded
End Connections: Female Threaded
Fitting Size 1: 15/16 in
Fitting Size 2: 55/64 in
Fitting Sizes: 15/16 in x 55/64 in
Flow Rate: 1.2 gpm
IAPMO Listed: Yes
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Package Quantity: 6