1.2 gpm Aerator with Washer Insert in Clear with Pink
1.2 gpm Aerator with Washer Insert in Clear with Pink
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Patented construction provides a splash free stream, well aerated and soft to the touch
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Pressure compensating for constant flow from 20 to 80 psi
- Anti-clogging dome screen filters sediment and particles
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- 1
- WaterSense Labeled:
- Yes