13/16 in.-27 2.2 gpm Junior Male Threaded Aerator (6 Pack) in Polished Chrome
13/16 in.-27 2.2 gpm Junior Male Threaded Aerator (6 Pack) in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
- Anti-clogging dome screen filters sediment and particles
- Patented construction provides a splash free stream, well aerated and soft to the touch
- Recommended for use in healthcare facilities to prevent mixing air and water
-
Lead Law Compliant
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 6
- Thread Size:
- 13/16 in