1.5 gpm Insert with Washer (1 Pack) in Dark Grey

Part #N1063505  |  Item #7628388  |  Manufacturer Part #1063505

$ 0.79 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles

Lead Law Compliant

Documents

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Flow Rate: 1.5 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: Pack of 1