15/16 in. Dual Threaded Aerator (Pack of 6)

Part #N1092003  |  Item #7262328  |  Manufacturer Part #1092003

$ 6.59 per PACK

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Anti-clogging dome screen filters sediment and particles

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

End Connection 1: [Male, Female]

End Connections: Male;Female

Flow Rate: 2.2 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: 6

Pressure Compensating: No

Thread Size: 15/16 in

WaterSense Labeled: No