15/16 in. Dual Threaded Aerator in Chrome Plated (Pack of 6)

You last purchased this on
 
Neoperl

15/16 in. Dual Threaded Aerator in Chrome Plated (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neoperl

15/16 in. Dual Threaded Aerator in Chrome Plated (Pack of 6)

  • Fast #
  • Part #N1172003
  • Item #7262326
  • Manufacturer Part #1172003
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Patented construction provides a splash free stream, well aerated and soft to the touch
  • Integrated anti-liming honeycomb replaces conventional wire mesh screens prone to lime build up
  • Pressure compensating for constant flow from 20 to 80 psi
  • Anti-clogging dome screen filters sediment and particles
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Male, Female
End Connections:
Male;Female
Flow Rate:
1 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Faucet Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Package Quantity:
6
Pressure Compensating:
No
Stream Type:
Aerated
Thread Size:
15/16 in
WaterSense Labeled:
Yes