15/16 x 55/64 in.-27 1.5 gpm Acetal and EPDM Dual Threaded Laminar Stream Vandal Proof Aerator (6 Pack) in Polished Chrome

Part #N1202003  |  Item #7628391  |  Manufacturer Part #1202003

$ 18.49 per PACK

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a splash-free, crystal clear (non-aerated) stream
  • Saves water and energy
  • Unique screen-less 100% plastic Cascade® construction hinders lime build up
  • With built-in Agion® antimicrobial product technology
  • Recommended for use in healthcare facilities to prevent mixing air and water

Lead Law Compliant

Documents

Specifications

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

End Connection 1: [Male, Female]

End Connections: Male;Female

Flow Rate: 1.5 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Package Quantity: Pack of 6

Thread Size: 15/16 in