15/16 x 55/64 in. x 27 0.5 gpm Dual Thread Aerator in Polished Chrome
15/16 x 55/64 in. x 27 0.5 gpm Dual Thread Aerator in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No